Shop IRWIN

3/8 in. X 4 in. L Tungsten Carbide Tipped Rotary Drill Bit Straight Shank 1 pc

  • Mfr # 5026009

  • Zoro # G1924709


product price:  $10.75
/ea

Key Features

Drill Bit Size
3/8"
Overall Length
1.875 in
Material - Machining
Tungsten carbide
Height
5.750 in
Width
0.380 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5026009
Zoro #
G1924709
UPC #
24721029034
Country of Origin
China

Dimensions

Drill Bit Size
3/8"
Overall Length
1.875 in
Height
5.750 in
Width
0.380 in

Details

Material - Machining
Tungsten carbide

Description

Irwin Rotary Drill Bits with Slow Spiral Flute is made with tungsten carbide tip for durability in concrete and brick. Rotary slow spiral masonry bit. Bits 7/16 in. and larger have reduced shanks.


  • • Deep single flute removes drilling dust fast
  • • Diamond ground tip with more aggressive cutting angles for increase drilling speed
  • • Specially designed carbide tip for rotary hammer drill applications
  • • Slow spiral for quick, easy debris removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.