
Shop IRWIN
See all product information
3/16 in. X 4 in. L Chrome Vanadium Steel Rotary Drill Bit Straight Shank 1 pk
Mfr # 61112
Zoro # G1758413
product price: $6.89
/eaKey Features
Overall Length
1.875 in
Application
INDIVIDUAL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61112
Zoro #
G1758413
UPC #
42526611124
Country of Origin
China
Dimensions
Overall Length
1.875 in
Details
Application
INDIVIDUAL
Description
Irwin rotary masonry drill bit with fast spiral flute is used for rotary drilling in concrete, brick, and masonry. Specially designed carbide tip for rotary hammer drill applications.
- • Made of shock resistant and heat treated S2 steel for maximum strength and hardness
- • Slow spiral for quick, easy debris removal
- • Deep single flute removes drilling dust fast
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.