Zoro Homepage

Self Alignment Tap & Die Set, 116 pc

  • Mfr # 1841432

  • Zoro # G5064613


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP
Number of Pieces
116
Material
Carbon Steel
Thread Direction
Right Hand
Type
SAE & Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1841432
Zoro #
G5064613
UPC #
042526904363
Country of Origin
United States

Dimensions

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP
Cutting Sizes
3-12mm, #4-12, 1/4-1/2", 1/8"-27, 1/8"-28
Size/Range
#4 to 1/2", M3 to M12
Size Range
#4 to 1/2", M3 to M12
Tap Dimension Type
Inch, Machine, Metric
Thread Sizes Included
#10-24U, #10-32U, #12-24U, #4-40U, #6-32U, #8-32U, 1/2"-13U, 1/2"-20U, 1/4"-20U, 1/4"-28U, 1/8"-27, 1/8"-28BSP, 3/8"-16U, 3/8"-24U, 5/16"-18U, 5/16"-24U, 7/16"-14U, 7/16"-20U, M10X1.25, M10X1.50, M11X1.50, M12X1.25, M12X1.75, M3X0.50, M4X0.70, M4X0.75, M5X0.80, M5X0.90, M6X1.00, M7X1.00, M8X1.00, M8X1.25, M9X1.00, M9X1.25
Min. Tap Thread Size
#4-40
Die Hex Size
1 in
Dimensions Standard
BSP, Metric, NPT, UNC, UNF
65% Thread Drill Size
#23, #34, #38, #5, 10.00mm, 10.50mm, 11.00mm, 11.60mm, 11/32 in, 13/64 in, 17/64 in, 2.30mm, 3.40mm, 3.50mm, 4.15mm, 4.30mm, 4.60mm, 7/32 in, 8.90mm, 9/32 in, C, I, J, P, R, V
Die Thread Sizes Included
#10-24 UNC, #10-32 UNF, #12-24 UNC, #4-40 UNC, #6-32 UNC, #8-32 UNC, 1/2"-13 UNC, 1/2"-20 UNF, 1/4"-20 UNC, 1/4"-28 UNF, 1/8"-27 NPT, 1/8"-28 BSP, 3/8"-16 UNC, 3/8"-24 UNF, 5/16"-18 UNC, 5/16"-24 UNF, 7/16"-14 UNC, 7/16"-20 UNF, M10 X 1.25, M10 X 1.50, M11 X 1.50, M12 X 1.25, M12 X 1.75, M3 X 0.50, M4 X 0.70, M4 X 0.75, M5 X 0.80, M5 X 0.90, M6 X 1.00, M7 X 1.00, M8 X 1.00, M8 X 1.25, M9 X 1.00, M9 X 1.25
Max. Tap Thread Size
1/2"-13, 1/2"-20
Min. Bore Dia.
4-40 UNC
75% Thread Drill Size
#21, #25, #36, #7, 10.30mm, 11.40mm, 11/32 in, 2.20mm, 2.50mm, 27/64 in, 3.30mm, 3.40mm, 4.20mm, 4.45mm, 5.00mm, 5.45mm, 5/16 in, 6.00mm, 7.00mm, 8.50mm, 9.95mm, F, H, I, U
Tap Sizes Included
#10-24 UNC, #10-32 UNF, #12-24 UNC, #4-40 UNC, #6-32 UNC, #8-32 UNC, 1/2 in -13 UNC, 1/2 in -20 UNF, 1/4 in -20 UNC, 1/4 in -28 UNF, 1/8 in -27 NPT, 1/8 in -28 BSP, 3/8 in -16 UNC, 3/8 in -24 UNF, 5/16 in -18 UNC, 5/16 in -24 UNF, 7/16 in -14 UNC, 7/16 in -20 UNF, M10 X 1.25, M10 X 1.50, M11 X 1.50, M12 X 1.25, M12 X 1.75, M3 X 0.50, M4 X 0.70, M4 X 0.75, M5 X 0.80, M5 X 0.90, M6 X 1.00, M7 X 1.00, M8 X 1.00, M8 X 1.25, M9 X 1.00, M9 X 1.25
Max. Die Thread Size
1/2"-20
55% Thread Drill Size
#13, #21, #3, #32, #37, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 27/64 in, 3.50mm, 3.60mm, 3/32 in, 4.25mm, 4.40mm, 5.25mm, 5.70mm, 7.10mm, 7.25mm, 8.40mm, 8.90mm, 9.10mm, 9/32 in, D, I, W
Drill Bit Size
#16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, I, J, O, Q, R, S, U, Z

Details

Item
Tap and Die Set
Number of Pieces
116
Material
Carbon Steel
Thread Direction
Right Hand
Type
SAE & Metric
Left/Right Hand
Right Hand
Die Material
High Speed Steel
Tap Wrench Number
PTS Die Stock
Tap Chamfer
Plug, Taper
Includes
Die Stock, Die Adapter, Adjustable Tap Sockets, SAE Pitch Gauge, Metric Pitch Gauge, Drills, Screw Extractors
Tap Material
High Speed Steel
SAE or Metric
SAE, Metric
Die Shape
Hex
Thread Type
BSP, Metric, NC, NF, NPT
Die Type
Adjustable
Finish
Mill
Features
Self Alignment
Spiral Direction
Neutral
Die Series
Hanson
Thread Pitch
0.50mm, 0.70mm, 0.75mm, 0.80mm, 0.90mm, 1.00mm, 1.25mm, 1.50mm, 1.75mm
Number Of Taps
34
Die Material Grade
Carbon Steel
Tap Type
Self Alignment Tap
Tap Series
Hanson
Class of Fit
2B
Helix Angle
0 Degrees
Number of Dies in Set
34
Threads per Inch
16, 18, 20, 24, 27, 28, 32, 40, 1,314
Thread Standard
BSP, Metric, NC, NF, NPT

Description

Drill Bit, Tap, and Die Set, Number of Pieces 116, Die Shape Hex, Thread Type BSP, Metric, NC, NF, NPT, Drill Bit Material High Speed Steel, Tap Type Self Alignment Tap, Tap Material Carbon Steel, Die Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.