Shop IRWIN

Speedbor Steel Wood Boring Bit Set Quick-Change Hex Shank 3 pc

  • Mfr # 87950

  • Zoro # G3988799


product price:  $16.74
/ea

Key Features

Number of Pieces
3.0
Includes
1/2", 3/4", 1" Bits
Shank Length
4 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87950
Zoro #
G3988799
UPC #
24721879509
Country of Origin
China

Dimensions

Shank Length
4 in
Shank Size
1/4 in

Details

Number of Pieces
3.0
Includes
1/2", 3/4", 1" Bits

Description

Last twice as long*Cut twice as fast*Chamfered Cutting Edges for increased durability and longer lifeOptimized Point Tip to help minimize splintering and control speedReinforced Shank for fast speeds and aggressive cutPatented Blue-GrooveTM design for fast chip removalImpact Accessible for use with Impact Drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.