13 pc. Left Handed Drill Bit Set, M2 Steel, Titanium Coated, Storage Case

  • Mfr # W9011

  • Zoro # G123310731


product price:  $23.79
/ea

Key Features

Drill Bit Material
High Speed Steel
Includes
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64 Bits, Case
Single/Double Ended
Single
Color
Black, Blue
Left or Right Twist
Left
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9011
Zoro #
G123310731
UPC #
39564126239
Country of Origin
China

Details

Item
Drill Bit Set
Drill Bit Material
High Speed Steel
Includes
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64 Bits, Case
Single/Double Ended
Single
Color
Black, Blue
Left or Right Twist
Left
Drill Bit Coating
Titanium Nitride
Case Included
Yes
Type
Bit

Description

The Performance Tool W9011 13pc Left Hand Drill Bit Set is a perfect addition to any metalworking toolkit. With a left-handed design, these drill bits are ideal for extracting broken screws and studs. Made from high-speed M2 steel with a titanium nitride coating, the drill bits are durable and deliver quick drilling results. The 135-degree split point design ensures that you can use this drill bit set for drilling most metals. The set comes with a metal storage case, allowing you to keep your drill bits organized and easily accessible. With sizes ranging from 1/16-Inch to 13/64-Inch, this drill bit set provides you with a range of options for tackling any drilling job, making it a versatile and indispensable tool for any DIY enthusiast or professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.