Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4
Mfr # 4935252
Zoro # G3424705
original price:
$11.37
4% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.32mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 4935252
- Zoro # G3424705
- UPC # 024721110640
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | Not Rated |
Size | M12 |
75% Thread Drill Size | 10.78 mm |
65% Thread Drill Size | 10.94 mm |
Tap Length Standard | ASME B94.9-2008 |
Thread Size | M12x1.25 |
Details
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Plug, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.78 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- AJAX TOOL WORKS $CHISEL LONG ZIP GUN SK 3/4"W FLAT 18"O (AJA910-18)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45360)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- Irwin Taps