Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 4935241
Zoro # G3025574
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.80
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 4935241
- Zoro # G3025574
- UPC # 024721110480
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | Not Rated |
Size | M5 |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Tap Length Standard | ASME B94.9-2008 |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Details
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Plug, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Diamond File & Deburring Set (72-483-666)
- KLEIN TOOLS Magnetic Hanger (69190)
- CLESCO 3/4" ID Motor Shaft Arbor Extra Long Type-Economy Style (A-6FS)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1131)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- Irwin Straight Flute 4-Flute Taps