Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1131
Zoro # G4532577
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1131
- Zoro # G4532577
- UPC # 042526011313
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
Size | #10 |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Details
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- SURTEK Flat Trowel with 6 Rivets 11X5 (123183)
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 (63721008014)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- Irwin Straight Flute 4-Flute Taps