Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1434ZR
Zoro # G4594922
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1434ZR
- Zoro # G4594922
- UPC # 042526014345
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H2 |
Size | 3/8" |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Tap Length Standard | USCTI |
Details
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pilot Punch Set, Alloy Steel, 12 Pc (49A456)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD35/64)
- BIG HORN 3 by 1/2 Inch Long Router Bit Centering Gauge (19081)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- Irwin Straight Flute 4-Flute Taps