Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1124
Zoro # G4535727
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1124
- Zoro # G4535727
- UPC # 042526011245
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
Size | #8 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Details
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8809)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-10AH-D)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1131)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- Irwin Straight Flute 4-Flute Taps