Irwin High Speed Steel Drill Bit Set Straight Shank 15 pc

  • Mfr # 4935607

  • Zoro # G4626934


product price:  $36.29
/ea

Key Features

Overall Height
8.75 in
Overall Length
8.75 in
Overall Width
1.375 in
Drill Bit Type
General Purpose
Individual Vs Set
SET
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935607
Zoro #
G4626934
UPC #
24721999450
Country of Origin
China

Dimensions

Overall Height
8.75 in
Overall Length
8.75 in
Overall Width
1.375 in

Details

Drill Bit Type
General Purpose
Individual Vs Set
SET
Power Source
NON-ENERGY USING

Description

IRWIN 15 pc Titanium Nitride Drill Bit Set has coated bits to last up to six times longer than standard high speed steel drill bits


  • • Cutting edge stays sharper longer
  • • Titanium Nitride coating reduces friction
  • • Repetitive metal drilling with Portable Drills, Stationary Drill Press
  • • 135 split-point tip starts drilling immediately and eliminates walking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.