Shop IRWIN

Vise-Grip 586-2078508 8 Inch Groove Joint Plier

  • Mfr # 38548028255
  • Zoro # G603939216

product price: 
$
37.85
/ea

Key Features

Plier Jaw Style
V
Material
Nickel Chromium Steel
Finish
Black Oxide
Handle Type
Cushion-Grip
Max. Jaw Opening
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38548028255
Zoro #
G603939216
UPC #
38548028255
Country of Origin
China
Plier Jaw Style
V
Material
Nickel Chromium Steel
Finish
Black Oxide
Handle Type
Cushion-Grip
Max. Jaw Opening
1-1/2 in
Handle Color
Blue/Yellow

Dimensions

Overall Length
8 in

Description

  • Durable nickel chromium steel construction.
  • ProTouch grips provide extra comfort and reduces hand fatigue.
  • Right angle teeth grip in all directions for maximum bite.
  • Meets or exceeds ANSI specifications.
  • Size: 8"/200mm.
  • Jaw Capacity: 1-1/2".
  • Jaw Positions: 5.
  • Pipe Size: 1".
  • Nut Size (across flats): 30mm (1.18").
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.