Ishida
Digital Compact Bench Scale 15 lb. Capacity
Mfr # IPC
Zoro # G5775131
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.005 lb
- Weighing Surface Depth 7 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- VELVAC Repl. Rubber Cap For Document Holder (090119)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 55 10K)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- Ishida Bench and Floor Scales