Shop ISN
Create Account
CSU3249320 3.5 in. Slanted Tweezers
- Mfr # CSU3249320
- Zoro # G904135027
product price:Â
$
20.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSU3249320
- Zoro #
- G904135027
- UPC #
- 650332731211
- Country of Origin
- China
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Features- 3-1/2 inch slanted tweezers
- Tweezers meet the needs of most first aid applications
- Economically without sacrificing quality
- Durability that is long lasting and easy to clean
- Size: 3.5 in.
- Material: Metal
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.