Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/8in Deep Hand Socket
- Mfr # 689568
- Zoro # G723581227
original price:Â $60.44 , new price: $54.40 , 9 percent off
new price:Â
$
54.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689568
- Zoro #
- G723581227
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 1/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689568 Deep Hand Socket This 3/4in drive, 2 1/8in deep hand socket is built for dependable fit and long-term service in professional toolboxes. The 100mm (3.94in) overall length adds reach where a standard-length socket may fall short, while clearly stamped size markings speed identification during setup and teardown. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it combines high strength with anti-corrosive properties. Key Benefits 3/4in drive and 2 1/8in size supports secure, consistent engagement. Deep 100mm (3.94in) length helps access recessed fasteners more easily. Chromium Molybdenum Alloy Steel delivers high strength for heavy-duty use. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish resists corrosion and cleans up quickly after use. Stamped size markings provide permanent, fast identification in the field. Meets or exceeds ANSI standards for quality expectations in professional tools. SKU: 689568. Designed and made for professional technicians, this deep hand socket is built to perform over a lifetime of heavy use while staying easy to identify and maintain. With durable CR-Mo construction, a corrosion-resistant finish, and ANSI-aligned quality, it's a practical choice for consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.