Shop NICHOLSON
See all product information
Create Account
10 in. L Wood Rasp Half Round 1 pc
- Mfr # 19427N
- Zoro # G605305521
product price:
$
26.89
/ea
Sold in multiples of 6 for
$161.34
Key Features
Profile Shape
Half Round
Length
1 in
Cut Type
Bastard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19427N
- Zoro #
- G605305521
- UPC #
- 37103194275
- Country of Origin
- United States
- Profile Shape
- Half Round
- Cut Type
- Bastard
Dimensions
- Length
- 1 in
Description
This 10 inch wood rasp is for woodworkers, hobbyists and plumbers. American pattern wood rasp, half round, bastard cut with red handle.
- • American pattern wood rasp
- • Single cut file teeth on edge
- • Half-round shape gives you a versatile range of surfaces for filing curved or flat objects
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.