
20 micron 10"x2.5" Standard Sediment Filter Cartridges, 15,000-Gallon, Multi-layer, 8PK
Mfr # FP120X8
Zoro # G822624962
product price: $28.55
/pk 8, $3.57/eaKey Features
Height
8 in
Material
Polypropylene
Width
10 in
Length
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP120X8
Zoro #
G822624962
UPC #
662425023455
Country of Origin
China
Dimensions
Height
8 in
Width
10 in
Length
8 in
Details
Item
Replacement Water Filter
Material
Polypropylene
Color
White
Description
iSpring 20 micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-layer, 8-Pack, Tested to Meet NSF/ANSI Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.