3Stage Whole House Water Filter Replacement Pack 3PK

  • Mfr # F3WGB32BPB

  • Zoro # G407019176


product price:  $239.56
/pk 3, $79.85/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
10 in
Color
White
Material
Carbon Block
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3WGB32BPB
Zoro #
G407019176
UPC #
662425088782
Country of Origin
China

Dimensions

Height
20 in
Width
10 in
Length
20 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

Whole House Water Filter that Protects Your Family and Household Appliance from Lead and More Our lead water filter FCRC25B is specially designed for reducing lead This filter features a high capacity of This whole house filter features a high capacity of 150000 gallons of water filtration at 100ppb for lead The F3WGB32BPB whole home water filter set also removes sediment chlorine rust herbicides industrial solvents and various other contaminants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.