
4.5" x 20" Whole House Water Filter Replacement Set - Two Sediment and Four Carbon Block Cartridges
Mfr # F6WGB32B
Zoro # G022624991
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Height
22.5 in
Material
Carbon Block
Length
22.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F6WGB32B
Zoro #
G022624991
UPC #
662425088768
Country of Origin
China
Dimensions
Width
11 in
Height
22.5 in
Length
22.5 in
Details
Material
Carbon Block
Item
Replacement Water Filter
Color
White
Description
iSpring F6WGB32B Replacement Filter Pack for 3-Stage 20 inch Whole House Water Filter, 1-Year Supply, Fits WGB32B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.