Shop ISTARUSA
See all product information
Create Account
D Value No Power Supply 2U Compact Rackmount Server Chassis - Black
- Mfr # D-214-MATX
- Zoro # G915800709
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
19 in
Height
3.5 in
Front USB
Yes
Number of External 5.25" Bays
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-214-MATX
- Zoro #
- G915800709
- UPC #
- 846813032544
- Country of Origin
- China
- Item
- Server Case
- Material
- Steel
- Front USB
- Yes
- Number of External 5.25" Bays
- 2
- Form Factor
- Rack-mountable
- Compatible Rack Unit
- 2U
- Product Line
- D Value
- Color
- Black
- Total Number of USB Ports
- 2
- Motherboard Supported
- Mini ITX, µATX
- Total Number of Expansion Slots
- 4
- Environmentally Friendly
- Yes
- Number of Fans Supported
- 2
- Number of Internal 3.5" Bays
- 2
- Number of Total Expansion Bays
- 4
Dimensions
- Width
- 19 in
- Height
- 3.5 in
- Depth
- 15.4 in
- Fan Size Supported
- 3.15 in
Description
Specifications - Mfr Part Number: D-214-MATX - Case Type: 2U Rackmount - Color: - Front Bezel: Black - Main Chassis: Black - Material: - Front Bezel: SPCC 1.0mm - Handle: Steel - Main Chassis: SGCC 1.0mm - M/B Type: MicroATX Mini-ITX; 9.6 x 9.6 inch - Drive Bays: 4 - External: 2x 5.25in - Internal: 2x 3.5in - Expansion Slots: 4 Low Profile - Cooling System : 2x 80mm Fan Vents Fans not included - Front I/O Panel: 2x USB 2.0 Ports - Indicators: Power HDD - Switches: Power Reset - Power Supply: None Supports PS2 Power Supply - Dimensions WxDxH: 19.00 x 15.35 x 3.50 inch / 482.6 x 389.9 x 88.9 mm - RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.