Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12

  • Mfr # CO-223

  • Zoro # G209000235


product price: $9.99
/pk 12, $0.83/ea

Key Features

Material
Stainless Steel
Product Type
Oyster/Cocktail Fork
Overall Length
6 1/4 in
Stainless Steel Grade
18/0
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-223
Zoro #
G209000235
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/4 in

Details

Item
Oyster/Cocktail Fork
Material
Stainless Steel
Product Type
Oyster/Cocktail Fork
Stainless Steel Grade
18/0
Finish
Satin

Description

Oyster/Cocktail Fork, Product Type Oyster/Cocktail Fork, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Cora, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.