Zoro Homepage

Salad Bowl, 55 oz., Ceramic American White PK12

  • Mfr # RO-46

  • Zoro # G8173313


product price: $81.95
/pk 12, $6.83/ea
Free Shipping & Returns

Key Features

Capacity
55 oz
Diameter
8 7/8 in
Color
American White
Material
Ceramic
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-46
Zoro #
G8173313
UPC #
875389008660
Country of Origin
China

Dimensions

Diameter
8 7/8 in

Details

Item
Salad Bowl
Capacity
55 oz
Color
American White
Material
Ceramic
Handle Included
No
Edge Style
Wide Rim Rolled
NSF Certified
No

Description

Salad Bowl, Handle Included No, Product Type Footed Bowl, Capacity 55 oz, Color American White, Diameter 8 7/8 in, Edge Style Wide Rim Rolled, Material Stoneware, Pattern Roma, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.