Shop ITL
See all product information
Create Account
Insulated Torx Socket
- Mfr # 03855
- Zoro # G823924214
product price:Â
$
44.29
/ea
Key Features
Overall Length
2 19/32 in
Measurement Type
Torx
Includes Insulation
Insulated
Number of Points
6
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03855
- Zoro #
- G823924214
- UPC #
- 5052269038558
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 2 19/32 in
- Socket Depth
- Standard
- Tip Size
- T55
- Drive Size
- 3/8 in
- Wire Rope Length
- 2 19/32 in
- Length
- 2 19/32 in
Details
- Measurement Type
- Torx
- Item
- Socket Bit
- Includes Insulation
- Insulated
- Number of Points
- 6
- Material
- Alloy Steel
- Finish
- Full Polish
- Tip Style
- Torx
- Replaceable Insert Capable
- Fixed Insert
- Shell Material
- Alloy Steel
Description
Socket Bit, Torx, Tip Size T55, Tip Style Torx, Overall Length 2 19/32 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.