Shop ITL
See all product information
Create Account
Insulated Torx Socket
- Mfr # 07516
- Zoro # G823924368
product price:Â
$
42.39
/ea
Key Features
Replaceable Insert Capable
Fixed Insert
Socket Depth
Standard
Standards
Category C, IEC60900, VDE
Drive Size
1/4 in
Finish
Full Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07516
- Zoro #
- G823924368
- UPC #
- 5052269075164
- Country of Origin
- United Kingdom
- Replaceable Insert Capable
- Fixed Insert
- Standards
- Category C, IEC60900, VDE
- Finish
- Full Polish
- Number of Points
- 6
- Tip Style
- Torx
- Includes Insulation
- Insulated
- Material
- Alloy Steel
- Measurement Type
- Torx
- Item
- Socket Bit
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Socket Depth
- Standard
- Drive Size
- 1/4 in
- Tip Size
- T40
- Overall Length
- 2 3/32 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Socket Bit, Torx, Tip Size T40, Tip Style Torx, Overall Length 2 3/32 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.