Itt Cannon
CA3106E2822PBA34F80
Mfr # CA3106E2822PBA34F80
Zoro # G907669550
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250
- No. of Contacts 6
- Insert Arrangement 28-22
- Contact Size 3#15,3#160
- Contact Style Pin
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- GROTE 22-18 AWG Nylon Ring Terminal #10 Stud PK, Max. Voltage: 600V (83-2205)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- RACO Raintight Coupling (2922RT)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- IFM Wireable M12 connector (EVC812)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- Itt Cannon Cord Grips