Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP

  • Mfr # CA3100R245PBF80

  • Zoro # G907541665


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
Yes
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R245PBF80
Zoro #
G907541665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
Yes
Orientation
Straight
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Amperage Rating
22A
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Arrangement
24-15
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Service Rating
A
Connector Style
Receptacle
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage DC
700
Endbell Type
Compression Nut
Contact Mating Life
500
Contact Plating
Silver
Contact Style
Pin
Shell Color
Olive Drab
Specification
VG95234
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.