Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CB22422SC

  • Zoro # G607482923


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box Mount
Insert Rotation/Keying
Normal
Contact Mating Life
2000
No. of Contacts
4
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22422SC
Zoro #
G607482923
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Mounting Type
Box Mount
Insert Rotation/Keying
Normal
Contact Mating Life
2000
No. of Contacts
4
Connector Type
Circular
Shielding
Yes
Insert Arrangement
24-22
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
No
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Service Rating
D
Grommet & Seals Material
Silicone
Amperage Rating
22A & 41A
Shell Material
Aluminum Alloy
Contact Style
Pin
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Shell Color
Olive Drab
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.