Itt Cannon

CABAYONET 2616


product price: $88.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shell Plating Olive Drab Cadmium
  • Insert Material Neoprene
  • Contact Material Copper Alloy
  • Service Rating A
  • Mounting Type Box - Front Mount - Thru Holes
See all product information

Product Information

Dimensions

Contact Size 26#15

Details

Shell Plating Olive Drab Cadmium
Insert Material Neoprene
Contact Material Copper Alloy
Service Rating A
Mounting Type Box - Front Mount - Thru Holes
Operating Temperature °F (°C) -67 to +257 (-55 to +125)
No. of Contacts 26
Contact Style Pin
Shell Color Olive Drab
Operating Voltage AC V RMS Max 500
Grommet & Seals Material Polychloroprene
Shell Material Aluminum Alloy
Contact Plating 30 microinches Gold Plate
Sealing IP67
Connector Type Circular
Contact Mating Life 500
Shielding Yes
Crimp Wire Gauge 18,16
Amperage Rating 22A
Insert Arrangement 28-12
Operating Voltage DC 700
Termination Method Crimp
Specification VG95234
Connector Style Receptacle
Contacts Supplied Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.