Itt Cannon

CABAYONET


product price: $79.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sealing IP67
  • Shell Plating Olive Drab Cadmium
  • No. of Contacts 37
  • Service Rating A
  • Termination Method Solder
See all product information

Product Information

Dimensions

Contact Size 37#15

Details

Sealing IP67
Shell Plating Olive Drab Cadmium
No. of Contacts 37
Service Rating A
Termination Method Solder
Shell Material Aluminum Alloy
Connector Type Circular
Operating Voltage DC 700
Mounting Type Box - Rear Mount - Thru Holes
Contact Material Copper Alloy
Contacts Supplied Yes
Insert Arrangement 28-21
Shielding Yes
Amperage Rating 22A
Grommet & Seals Material Polychloroprene
Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Connector Style Receptacle
Contact Plating Silver
Insert Material Neoprene
Shell Color Olive Drab
Specification VG95234
Operating Voltage AC V RMS Max 500
Contact Mating Life 500
Contact Style Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.