Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CB6T2214PC
Zoro # G307582473
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Silver
- Connector Type Circular
- Sealing No
- Shell Plating Olive Drab Cadmium
- Operating Voltage DC 700
Product Information
- Brand Itt Cannon
- MFR # CB6T2214PC
- Zoro # G307582473
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#15 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M8 connector (E11550)
- Itt Cannon Cord Grips