Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 4C 216 28 SKT PLUG

  • Mfr # CA06COME2024SBF80

  • Zoro # G807490063


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
20-24
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
22A & 74A
Contact Size
1#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME2024SBF80
Zoro #
G807490063
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Arrangement
20-24
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
22A & 74A
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Socket
Connector Style
Plug
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.