Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP BOX

  • Mfr # CA3102E2023SBF80F0

  • Zoro # G007171267


product price: $27.25
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Connector Style
Plug
Amperage Rating
74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023SBF80F0
Zoro #
G007171267
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Connector Style
Plug
Amperage Rating
74A
Connector Type
Circular
Contact Style
Pin
Shielding
Yes
Specification
VG95234
Contact Material
Copper Alloy
Sealing
IP67
Crimp Wire Gauge
10, 8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
20-23
Contact Mating Life
500
No. of Contacts
2
Service Rating
A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Plating
Silver
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.