Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT PLUG

  • Mfr # CB614S1SCAU

  • Zoro # G107490893


product price: $28.29
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Color
Olive Drab
Sealing
No
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614S1SCAU
Zoro #
G107490893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Color
Olive Drab
Sealing
No
Contact Material
Copper Alloy
Insert Material
Neoprene
No. of Contacts
3
Connector Type
Circular
Insert Arrangement
14S-1
Operating Voltage AC V RMS Max
500
Service Rating
A
Shell Material
Aluminum Alloy
Contact Plating
Gold
Mounting Type
Cable
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Connector Style
Plug
Shielding
Yes
Operating Voltage DC
700
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Termination Method
Crimp
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.