Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CA3102E14SA7PBF80A176

  • Zoro # G807547620


product price: $23.99
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Insert Material
Neoprene
Specification
VG95234
Amperage Rating
22A
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14SA7PBF80A176
Zoro #
G807547620
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contact Plating
30 microinches Gold Plate
Insert Material
Neoprene
Specification
VG95234
Amperage Rating
22A
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Sealing
IP67
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
Connector Type
Circular
Contact Style
Pin
Contact Mating Life
500
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14SA7
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.