
ER 2C 212 SKT RECP LINE
Mfr # CA3101E1611SF80F42
Zoro # G807497345
product price: $42.65
/eaKey Features
Insert Arrangement
16-10
Contact Style
Pin
Mounting Type
In-line Cable
Insert Material
Neoprene
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E1611SF80F42
Zoro #
G807497345
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Insert Arrangement
16-10
Contact Style
Pin
Mounting Type
In-line Cable
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
23A
Operating Voltage DC
700
No. of Contacts
2
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.