Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # CA06R207P

  • Zoro # G907557819


product price: $68.55
/ea

Key Features

Termination Method
Solder
Connector Style
Plug
No. of Contacts
8
Insert Arrangement
20-7
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA06R207P
Zoro #
G907557819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Solder
Connector Style
Plug
No. of Contacts
8
Insert Arrangement
20-7
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Connector Circular
Operating Voltage DC
700
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.