Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 SKT RECP

  • Mfr # CT1207S0

  • Zoro # G607505479


product price: $38.69
/ea

Key Features

Amperage Rating
13A
Connector Style
Receptacle
Contact Size
8#16
Contact Style
Pin
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1207S0
Zoro #
G607505479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Connector Style
Receptacle
Contact Style
Pin
Shell Material
Aluminum Alloy
Sealing
No
Connector Type
Circular
Contact Mating Life
2000
No. of Contacts
8
Termination Method
Crimp
Contacts Supplied
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-7
Mounting Type
Cable
Contact Plating
Silver
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Insert Material
Neoprene
Service Rating
A
Shielding
Yes
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.