Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SWA206

  • Zoro # G107511864


product price: $52.19
/ea

Key Features

Amperage Rating
13A
Shell Color
Black
Connector Type
Circular
No. of Contacts
32
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SWA206
Zoro #
G107511864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Amperage Rating
13A
Shell Color
Black
Connector Type
Circular
No. of Contacts
32
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage DC
850
Contact Material
Copper Alloy
Orientation
Straight
Shell Material
Aluminum Alloy
Rotation Angle
18
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Sealing
Sealed
Insert Rotation/Keying
W
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Contact Mating Life
500
Termination Method
Crimp
Endbell Type
Grommet Nut
Insert Arrangement
18-32
Contact Style
Socket
Insert Material
Neoprene
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.