Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN PLUG

  • Mfr # KPT051811PX

  • Zoro # G507566136


product price: $41.39
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
Contact Size
11#16
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051811PX
Zoro #
G507566136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Material
Copper Alloy
Rotation Angle
119
Connector Style
Plug
Grommet & Seals Material
Neoprene
Connector Type
Circular
Insert Material
Neoprene
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
X
Contact Style
Pin
Service Rating
II
Operating Voltage DC
1275
Contact Mating Life
500
Insert Arrangement
18-11
No. of Contacts
11
Shell Color
Olive Drab
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.