Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT01F1626SY

  • Zoro # G207512440


product price: $39.39
/ea

Key Features

Service Rating
I
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
26
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F1626SY
Zoro #
G207512440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Service Rating
I
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
26
Endbell Type
Cable Clamp
Connector Type
Connector Circular
Insert Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Termination Method
Solder
Rotation Angle
275
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
16-26
Sealing
IP67
Mounting Type
Cable
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.