Zoro Homepage

KPT 8C 816 PIN RECP

  • Mfr # KPT04168P

  • Zoro # G007574488


product price: $22.85
/ea

Key Features

No. of Contacts
8
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04168P
Zoro #
G007574488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Shielding
Yes
Insert Arrangement
16-8
Insert Material
Neoprene
Operating Voltage DC
1275
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.