Zoro Homepage

KPT SZ 22 PLUG ASSM FIXTURE

  • Mfr # KPT0622ASSMFIX

  • Zoro # G707186981


product price: $16.49
/ea

Key Features

Cap Type
No Cap or Cover
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT0622ASSMFIX
Zoro #
G707186981
UPC #
-
Country of Origin
United States

Details

Item
Pin & Sleeve Receptacle
Cap Type
No Cap or Cover
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.