Zoro Homepage

Pin & Sleeve Plug, 22 A, 50V AC, 4 Pole, Silver, Spring Clamp Terminals Wire Connection Type

  • Mfr # CA3106E14S2PYB03

  • Zoro # G707173349


product price: $50.89
/ea

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14S2PYB03
Zoro #
G707173349
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Operating Voltage DC
250
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
14S-2
Contact Style
Pin
No. of Contacts
4
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products