Self-Drilling Screw with Wings, #12-24, 2-3/4 in OAL, Flat Head, Drive, Carbon Steel, Gray
Mfr # 1094000
Zoro # G221834542
product price:Â $0.57
/ea
Sold in multiples of 1500 for $855.00
Key Features
Flat Head
Phillips Drive
Screw Size
#12-24
Fastener Length
2-3/4 in
Drive Size
#3
Material
Steel
Finish
Gray Spexâ„¢
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1094000
Zoro #
G221834542
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#12-24
Fastener Length
2-3/4 in
Drive Size
#3
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Gray Spexâ„¢
Thread Style
standard
Description
ITW Tex self-drilling screw imperial, #12-24 thread, 2-3/4 in OAL, flat head, Phillips drive, carbon steel, gray Spex, Teks point, C1022 grade, #4 point, #3 drive, 0.563 in head, standard thread, gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.