Shop ITW
See all product information
Create Account
Ramset Ramset Drive Pin w/ Washer - .300 x 3" - Pkg of 100 - 07886
- Mfr # 7886
- Zoro # G302608185
product price:Â
$
26.59
/ea
Key Features
Pin Anchor Type
Drive Pin
Anchor Dia.
0.300 in
Anchor Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7886
- Zoro #
- G302608185
- UPC #
- 662520078862
- Country of Origin
- China
- Item
- Drive Anchor
- Pin Anchor Type
- Drive Pin
Dimensions
- Anchor Dia.
- 0.300 in
- Anchor Length
- 3 in
Description
ITW RAMSET RAMSET DRIVE PIN W/ WASHER - .300 X 3" - PKG OF 100 - 07886 RAMSET DRIVE PINS ARE DESIGNED FOR FASTENING APPLICATIONS IN CONCRETE AND STEEL. THEY ARE SPECIFICALLY FABRICATED FOR TOUGHNESS AND DURABILITY AND ARE ABLE TO PENETRATE DENSE CONCRETE AND STRUCTURAL QUALITY STEEL. RAMSET ASSURES CONSISTENT, OPTIMUM QUALITY IN EVERY FASTENER. RECOMMENDED APPLICATIONS INCLUDE 2 X 4 FRAMING, ATTACHING ELECTRICAL BOXES, AND INSTALLING DRYWALL TRACK AND PLYWOOD SUB-FLOORING. FEATURES:
- FOR USE WITH RAMSET POWDER ACTUATED TOOLS FOR FASTENING APPLICATIONS IN CONCRETE AND STEEL FOR ATTACHING 2 X 4'S TO CONCRETE WASHER INCREASES BEARING SURFACE AGAINST MATERIAL TO BE FASTENED DURABLE DESIGN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.