Zoro Homepage

Self-Drilling Screw, #12 x 2-3/4 in, Steel Flat Head Phillips Drive

  • Mfr # 21384

  • Zoro # G502564274


product price: $34.89
/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
2-3/4 in
Material
Steel
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21384
Zoro #
G502564274
UPC #
92097213845
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw

Description

SELF-DRILLING SCREW - #12 X 2-3/4" - FLAT HEAD - PKG OF 40 - ITW TEKSĀ® 21384 HELP SECURE WOOD TO METAL WITHOUT PRE-DRILLING. THE STEEL SCREW IS IDEAL FOR USE WITH METAL OF A THICK GAUGE. SPECIAL WINGS REAM A HOLE IN THE WOOD TO PREVENT THREAD ENGAGEMENT DURING DRILLING. NO PRE-DRILLING REQUIRED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.