Sheet Metal Screw, #6-32 x 1/2 in, Painted Flat Head 100 PK
- Mfr # U 9191
- Zoro # G800934533
product price:Â
$
7.99
/pk of 100, $0.08/ea
Key Features
Flat Head
System of Measurement
Inch
Screw Size
#6-32
Fastener Length
1/2 in
Drive Size
#6
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9191
- Zoro #
- G800934533
- UPC #
- 49793091918
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Finish
- Painted
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #6-32
- Fastener Length
- 1/2 in
- Drive Size
- #6
Description
This is a switch and wall plug cover screw. They are all #6-32 x 1/2 in. machine threaded screws. Most often they are used to attach electrical cover plates to the electrical switch or the electrical socket of your choice. The head is painted white and will match most white cover plates. Each package contains 100 switch plate cover screws. To install you will need a flathead screwdriver.Used on most electrical switch plate and electrical socket cover plates Comes is a white painted finish Each screw is a #6-32 x 1/2 in. Comes machine threaded 100 Switch plate cover screws per package Will need a standard head screwdriver for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.