
Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK
Mfr # 21508
Zoro # G005897299
product price: $16.25
/pk 170, $0.10/eaKey Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21508
Zoro #
G005897299
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Description
Teks lath screws provide secure metal-to-metal and metal-to-wood fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Ideal for attaching lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to post-framing.
- • Drill, tap and fasten in one motion
- • Engineered drill point and flute remove material efficiently and size the hole for threads
- • Engineered for applications requiring a wide, low-profile head
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.