Shop All Bar Soap
Ivory
Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72
Mfr # 12364
Zoro # G7521780
original price:
$68.49
5% off
new price: $64.79
/pk 72, $0.90/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Shrink-Wrapped Bars
- Application Body; Hand
- Fragrance Original
- Color White
- Weight 16.28 lbs
Product Information
Dimensions
Size | 3.1 oz |
Details
Description
Ivory® Individually Wrapped Bath Soap, White, 3.1 oz Bar, 72/Carton
- •Safe, pure clean trusted for generations.
- •Dermatologist tested.
- •Free of dyes and heavy perfumes.
- •99.44% PURE (it floats!).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- OMNIMED OMNI 5 DRAWER TRANSPORT CART 3" CASTERS (351001)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- IVORY IVORY 3.10 oz. Light Scent Bar Soap (12364)
- IVORY IVORY 4 oz. Fresh Bar Soap (82757)
- IVORY Ivory Simply 9.5 oz. Bar Soap, PK24 (12364)
- SAFEGUARD Soap Safeguard Bath Bar 4 oz. 16 oz., PK12 (08833)
- INFINITI Welcome, Bar Soap 075, 1000PK (2302027)
- OASIS Soap, Oval, Oasis, 17 Gram, White, PK 500 (CFPSPOAS171709)
- Ivory Bar Soap