Shop All Bar Soap
Ivory
IVORY 3.10 oz. Light Scent Bar Soap
Mfr # 12364
Zoro # G0852582
product price: $76.19
/pk 72, $1.06/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Application Deodorant
- Requires Dispenser No
- Hygiene Series None
Product Information
Dimensions
Size | 3.1 oz |
Container Size | 3.1 oz |
Details
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Ivory, Container Size 3.1 oz, Container Type Not Applicable, Fragrance Fragrance Free, Hygiene Properties Deodorizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime, Features Not Applicable, Individually Wrapped Yes, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Body Wash/Sham Combo, 1 gal, Waterfall, PK4 (1862-04)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- IVORY Ivory Simply 9.5 oz. Bar Soap, PK24 (12364)
- IVORY IVORY 4 oz. Fresh Bar Soap (82757)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- OASIS Soap Bar, Clean Scent, 0.6 oz, PK500 (SP-OAS-17-1709)
- Ivory Bar Soap